Zurn
AquaVantage® AV 1.1 gpf Manual Flush Valve
Part #ZZ6000AVONE | Manufacturer Part #Z6000AV-ONE
$ 150.54 EACH
Flush Type:
ManualProduct Details
- 1.1 gpf provides maximum water conservation and financial savings
- Standard 11-1/2” rough-in and 1-1/2” top spud
- No-leak handle reduces water waste
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Cast wall flange with set screws for a polished look
- Tamper-proof stop cap deters vandalism
- High-pressure vacuum breaker
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- Limited 3-year warranty
Specifications
ADA Compliant: Yes
ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37
ASSE Standards: ASSE 1037
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: IAPMO R&T
Collection: AquaVantage® AV
Color Finish: Chrome
Color Finish Category: Chromes
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Faucet Material: Brass
Fitting Size 1: 1 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1 in x 1-1/4 in
Flow Rate: 1.1 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Manual
GSA Approved: No
Green: [Yes, WaterSense]
Height: 5 in
IAPMO Listed: Yes
Length: 10 in
MA Approved: No
Material: Brass
Maximum Pressure: 125 psi
NSF Certified: No
Origin: Domestic
Sink Material: Brass
Spud Location: Top
Toilet Rough-In: 11-1/2 in
Valve Size: 1 in
WaterSense Labeled: Yes
Weight: 7
Width: 10 in