1.1 gpf Manual Flush Valve

You last purchased this on
 
Zurn

AquaVantage® 1.1 gpf Manual Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaVantage® 1.1 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000AVONE
  • Item #7576305
  • Manufacturer Part #Z6000AV-ONE
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard 11-1/2” rough-in and 1-1/2” top spud
  • No-leak handle reduces water waste
  • 1.1 gpf provides maximum water conservation and financial savings
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Cast wall flange with set screws for a polished look
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • 3-year limited warranty
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
ASSE Standards:
ASSE 1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT
Faucet Connection:
NPT
Faucet Material:
Brass
Fitting Size 1:
1 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1 in x 1-1/2 in
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
11-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Vertical Mount
Length:
2-1/4 in
MA Approved -:
Yes
Material:
Brass
Minimum Temperature:
35
NSF Certified:
No
Origin:
Domestic
Overall Length:
2-1/4 in
Overall Width:
4-3/4 in
Pressure - High:
100
Pressure - Low:
25
Pressure - Maximum:
125 psi
Sink Material:
Brass
Spud Location:
Top
Temperature Range:
Up to 104 Deg F
Toilet Rough-In:
11-1/2 in
Valve Size:
1 in
WaterSense Labeled:
Yes
Weight:
6 lb
Width:
4-3/4 in
cUPC Certified:
Yes