AquaVantage® AV 1.28 gpf Manual Flush Valve

Part #ZZ6000AVHET  |  Item #3883478  |  Manufacturer Part #Z6000AV-HET

$ 150.51 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High-efficiency 1.28 gpf conserves water and saves money
  • Standard 11-1/2” rough-in and 1-1/2” top spud
  • No-leak handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: AquaVantage® AV

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 10 in

Faucet Material: Brass

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

Green: [Yes, WaterSense]

Handle Type: Cylinder

Height: 5 in

Length: 10 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Origin: Domestic

Overall Length: 10 in

Overall Width: 10 in

Product Type: Flush Valve

Sink Material: Brass

Spud Location: Top

Spud Size: 1-1/2 in

Toilet Rough-In: 11-1/2 in

Type: ZZ6000AVHET

WaterSense Labeled: Yes

Weight: 6

Width: 10 in