AquaVantage® AV 1.6 gpf Manual Flush Valve

Part #ZZ6000AVWS1BG  |  Item #3759878  |  Manufacturer Part #Z6000AV-WS1-BG

$ 179.35 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1.6 gpf meets U.S. federal standard for water conservation
  • Standard 11-1/2” rough-in and 1-1/2” top spud
  • BioCare no-leak handle reduces water waste
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • Cast wall flange with set screws for a polished look
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: IAPMO R&T

Collection: AquaVantage® AV

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10 in

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 5 in

IAPMO Listed: No

MA Approved: Yes

Material: Brass

Origin: Domestic

Spud Location: Top

Spud Size: 1-1/2 in

WaterSense Labeled: No

Weight: 6