1.6 gpf Manual Flush Valve
AquaVantage® 1.6 gpf Manual Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 140-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bedpan washer assembly for healthcare applications
- Extended 26 1/2" rough-in and 1-1/2" top spud
- 1.6 gpf meets U.S. federal standard for water conservation
- High-pressure vacuum breaker
- Cast wall flange with set screws for a polished look
- Tamper-proof stop cap deters vandalism
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- No-leak handle reduces water waste
- ADA compliant
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 26 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPSM
- Faucet Connection:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- Height:
- 6 in
- Installation Type:
- Vertical Mount
- Length:
- 26 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Overall Length:
- 26 in
- Overall Width:
- 6 in
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Temperature Range:
- Up to 104 Deg F
- Toilet Rough-In:
- 26-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 12 lb
- Width:
- 6 in
- cUPC Certified:
- Yes