3.5 gpf Manual Flush Valve
AquaVantage® 3.5 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard 11-1/2” rough-in and 1-1/2” top spud
- No-leak handle reduces water waste
- Flush rates available are a super powerful 4.5 gpf, the standard 3.5 gpf full-volume flush, a water-saving 1.6 gpf, high-efficiency 1.28 gpf, and ultra-conserving 1.1 gpf
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Tamper-proof stop cap deters vandalism
- High-pressure vacuum breaker
- Cast wall flange with set screws for a polished look
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- 3-year limited warranty
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10 in
- End Connection 1:
- Sweat
- End Connections:
- NPT
- Faucet Connection:
- Sweat
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 10 in
- Overall Width:
- 10 in
- Size:
- 1/2 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 10 in
- cUPC Certified:
- Yes