Zurn Barrier Trap Seal Device

ZZ1072

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be added to most drains as a suffix option -TSP
  • Comes in 2", 3", and 4" Outlet sizes as well as 3.5" for Shank Installation
  • Complies with ASSE 1072-2007
  • Designed for New Construction and Retrofit
  • Listed with ASSE, IAPMO, and ICC
  • Reduces Trap Evaporation by 95%
  • Reduces odors from emitting out of Drain

SPECIFICATIONS

ASSE Standards
ASSE 1072
Drain Component Type
Barrier Trap Seal Device
Fitting Size 1
3 in
Fitting Sizes
3 in
IAPMO Listed
Yes
Length
3-1/4 in
NSF Certified
No
Type
Barrier Trap Seal Device
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday