Zurn

Battery Powered Motor Operated Flush Valve in Chrome-Plated

Part #ZZER6000WS10003  |  Item #7184751  |  Manufacturer Part #ZER6000-WS1.0003

$ 494.61 EACH

Color/Finish:
Chrome Plated

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1.6 gpf meets U.S. federal standard for water conservation
  • E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2" rough-in with 1-1/2" top spud
  • Chrome-plated metal cover provides long-term durability
  • Tamper-proof metal sensor cap deters vandalism
  • Exposed sweat solder kit and cast wall flange for a polished look
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Material: [Brass Alloy, Plastic]

Power Source: Battery

WaterSense Labeled: No