Brass 5 in. Vacuum Breaker with Spout with Wall Brace

Part #ZG60554  |  Item #2847541  |  Manufacturer Part #G60554

$ 174.50 EACH

Material:

Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Height: 4 in

Length: 7 in

Material: Brass

Origin: Global

Overall Length: 7 in

Overall Width: 6 in

Weight: .1

Width: 6 in