Brass Mixing Tee Accessory
AquaSense® Brass Mixing Tee Accessory
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1319-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-free cast brass complies with the Safe Water Drinking Act
- Combines hot and cold water under the deck for user comfort
- For use with AquaSense® Z6913-XL & Z6915-XL faucets
- Ideal for commercial applications
- Includes filters and back checks
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- Z6913-XL, Z6915-XL
- Collection:
- AquaSense®
- Depth:
- 7 in
- Faucet Part Type:
- Mixing Tee
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 6 in