Carbon Steel Concealed Arm Lavatory Carrier

You last purchased this on
 
Zurn

Carbon Steel Concealed Arm Lavatory Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Carbon Steel Concealed Arm Lavatory Carrier

  • Fast #
  • Part #ZZ1231EZR80UNIV36
  • Item #7343566
  • Manufacturer Part #Z1231-EZR-80-UNIV-36
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed arm carrier system
  • For wall hung lavatories
  • Engineered to reduce installation and rework time
  • 250 lb. load capacity
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
Adjustable:
Yes
Brand Model Compatibility:
Zurn Wall Lavatories
Depth:
38 in
Faucet Material:
Metal
Height:
8 in
Length:
38 in
Material:
Steel
NSF Certified:
No
Origin:
Domestic
Overall Height:
8 in
Overall Length:
38 in
Overall Width:
27-1/2 in
Pedestal Only:
No
Product Type:
Concealed Arm Lavatory Carrier
Vessel Only:
No
Weight:
15 lb
Width:
27-1/2 in