Carbon Steel Urinal Wall Carrier
Carbon Steel Urinal Wall Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- ASTM:
- ASTM A-500 Grade C
- Adjustable:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Material:
- Steel
- Product Type:
- Urinal Wall Carrier
- WaterSense Labeled:
- No