Carrier with Bearing Plate for Z5880 Lavatory Sink

You last purchased this on
 
Zurn

Carrier with Bearing Plate for Z5880 Lavatory Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Carrier with Bearing Plate for Z5880 Lavatory Sink

  • Fast #
  • Part #ZZ12242
  • Item #7501378
  • Manufacturer Part #Z1224-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Z5880 Lavatory Sink
Hardware Included:
No
NSF Certified:
No
Pedestal Only:
No
Product Type:
Lavatory Carrier
Vessel Only:
No
Weight Capacity:
200 lb