1-3/4 - 3-1/2 in. Cast Iron Adjustable Extension Kit

You last purchased this on
 
Zurn

1-3/4 - 3-1/2 in. Cast Iron Adjustable Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1-3/4 - 3-1/2 in. Cast Iron Adjustable Extension Kit

  • Fast #
  • Part #ZP100EA
  • Item #1361194
  • Manufacturer Part #P100-EA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Part/repair part - adjustable extension only
  • Design accommodates new construction and retrofit applications
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • System accessories available including aluminum dome strainer, underdeck clamp, vandal-proof screws and roof sump receiver
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Z100, Z105, Z541, Z610, Z610-H
Depth:
12 in
Fits Pipe Size:
1-3/4 in - 3-1/2 in
Height:
3-3/4 in
IAPMO Listed -:
No
Length:
12 in
Material:
Cast Iron
Origin:
Global
Product Type:
Adjustable Extension Assembly Kit
Weight:
8 lb
Width:
12 in