Zurn Cast Iron Wall Cleanout with Stainless Steel Cover

ZZ1441

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gas and watertight tapered thread plug

SPECIFICATIONS

Application
Commercial, Drainage, Wall
Cover Color Finish
Stainless Steel
Drain Base Height
3-1/4 in
Drain Base Material
Cast Iron
Drain Base Width
5 in
Fits Pipe Size
3 in
Plug Diameter
5 in
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday