Chrome Plated 8 x 3/4 in. Female Solder x MPT Wall Hydrant
Ecolotrol® Chrome Plated 8 x 3/4 in. Female Solder x MPT Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Encased, self-draining, non-freeze, anti-siphon wall hydrant with vandal resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
- Ideal for commercial applications, such as office buildings, apartment complexes, malls, shopping centers, schools, and churches and industrial buildings
- Durable construction stands up to tough environments
- 1-year limited warranty
- Ceramic disc cartridge last longer, reducing maintenance and eliminating leaks
- Ceramic hydrants with integral backflow preventer protects potable water from back siphonage
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1019
- Adjustable:
- No
- Collection:
- Ecolotrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 15 in
- End Connection 1:
- Female Solder
- End Connection 2:
- MPT
- End Connections:
- Female Solder x MPT
- FM Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Copper, Bronze, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 15 in
- Overall Width:
- 10 in
- Recommended Valve Application:
- Commercial
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Copper
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Weight:
- 5 lb
- Width:
- 10 in
- cUPC Certified:
- Yes