Plastic Closed End Cap and Screw for Model Z882 Perma-Trench®
Plastic Closed End Cap and Screw for Model Z882 Perma-Trench®
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from a high-density polyethylene
- Comes with 12" closed end cap and hardware for easy installation
- Durable construction stands up to tough environments
- 1-year limited warranty
- Part/repair part - closed end cap with screws only
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model Z882 Perma-Trench®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Base Material:
- Plastic
- Grate Color Finish:
- Grey
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Closed End Cap, Screw