1-1/2 in. x 10 ft. 40 Plastic Pressure Pipe
1-1/2 in. x 10 ft. 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pipe for underground use
Specifications
- ASTM:
- ASTM F-1412
- Diameter - Outside:
- 1-29/32 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40
- UL Listed:
- No