1-1/2 in. Polypropylene Cleanout Plug

Part #ZZ9PLUGJ  |  Item #1431808  |  Manufacturer Part #Z9-PLUG-112

$ 18.00 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9PLUGJItem #1431808Mfr. Part #Z9-PLUG-112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9PLUGKItem #1431809Mfr. Part #Z9-PLUG-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9PLUGMItem #1431811Mfr. Part #Z9-PLUG-3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #ZZ9PLUGPItem #1431812Mfr. Part #Z9-PLUG-4

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 81.00 /EACH
    Added to your cart. View Cart

Product Details

  • Use in any fitting as a plug

Specifications

ASTM Specifications: ASTM F-1412

Application: [Acids, Waste]

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Plug

Material: Plastic

Material Type: Polypropylene

NSF Certified: No