1-1/2 in. Polypropylene Coupling

Part #ZZ9ACJ  |  Item #1431787  |  Manufacturer Part #Z9A-C-112

$ 29.00 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9ACJItem #1431787Mfr. Part #Z9A-C-112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9ACKItem #1431789Mfr. Part #Z9A-C-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9ACMItem #1431790Mfr. Part #Z9A-C-3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #ZZ9ACPItem #1431795Mfr. Part #Z9A-C-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #ZZ9ACUItem #1893311Mfr. Part #Z9A-C-6

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 99.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Application: Acids

Clean Bagged: No

Color Finish: White

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: No