1-1/2 in. Socket Acid Waste Straight Schedule 40 Polypropylene 90 Degree Elbow

Part #ZZ9AE90J  |  Item #1431755  |  Manufacturer Part #Z9A-E90-112

$ 43.00 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9AE90JItem #1431755Mfr. Part #Z9A-E90-112

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9AE90KItem #1431756Mfr. Part #Z9A-E90-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9AE90MItem #1431758Mfr. Part #Z9A-E90-3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 104.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #ZZ9AE90PItem #1431759Mfr. Part #Z9A-E90-4

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 179.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: 40