1-1/2 in. Threaded Acid Waste Straight and Street Schedule 40 Polypropylene 45 Degree Elbow

Part #ZZ9AE45J  |  Item #1431750  |  Manufacturer Part #Z9A-E45-112

$ 41.00 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9AE45JItem #1431750Mfr. Part #Z9A-E45-112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9AE45KItem #1431751Mfr. Part #Z9A-E45-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9AE45MItem #1431754Mfr. Part #Z9A-E45-3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 109.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #ZZ9AE45PItem #1431757Mfr. Part #Z9A-E45-4

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 120.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Application: [Laboratories, Hospitals, Pharmaceutical]

Clean Bagged: No

Elbow Degree: 45

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, Street]

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 212

NSF Certified: No

Schedule Class: 40