2 in. Fusion Straight Schedule 40 Polypropylene Coupling

Part #ZZ9ACFK  |  Item #1393577  |  Manufacturer Part #Z9A-C-2-F

$ 63.00 EACH
(Pricing is for 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9ACFJItem #1393573Mfr. Part #Z9A-C-112-F

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9ACFKItem #1393577Mfr. Part #Z9A-C-2-F

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9ACFMItem #1393579Mfr. Part #Z9A-C-3-F

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 81.00 /EACH
    Added to your cart. View Cart

Product Details

  • Flame retardant polypropylene
  • For use in chemical drainage applications
  • One fitting for three connection types
  • Fewer parts to stock
  • ADA compliant

Specifications

ASTM Specifications: ASTM F-1412

Application: Acids

Clean Bagged: No

End Connection 1: Fusion

End Connection 2: Fusion

End Connections: Fusion

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 2-5/8 in

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: 40