2 in. Mechanical Joint Straight and Sanitary Polypropylene Tee

Part #ZZ9ATMK  |  Item #1393555  |  Manufacturer Part #Z9A-T-2-M

$ 78.00 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #ZZ9ATMKItem #1393555Mfr. Part #Z9A-T-2-M

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.00 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Sanitary]

Material: Plastic

Material Type: Polypropylene

NSF Certified: No