Zurn Corrosive Waste Drainage

2 in. Mechanical Joint Straight Schedule 40 Polypropylene Coupling

Part #ZZ9ACMK  |  Item #1393658  |  Manufacturer Part #Z9A-C-2-M

$ 52.00 EACH
(Pricing is for 2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9ACMJItem #1393655Mfr. Part #Z9A-C-112-M

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9ACMKItem #1393658Mfr. Part #Z9A-C-2-M

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9ACMMItem #1393660Mfr. Part #Z9A-C-3-M

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.00 /EACH
    Added to your cart. View Cart

Product Details

  • Mechanical seals

Documents

Specifications

ASTM Specifications: ASTM F-1412

Application: Acids

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: 40