Zurn Corrosive Waste Drainage
2 in. Polypropylene Cleanout Plug
Part #ZZ9PLUGK | Item #1431809 | Manufacturer Part #Z9-PLUG-2
$
25.00
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Use in any fitting as a plug
Documents
Specifications
ASTM Specifications: ASTM F-1412
Application: [Acids, Waste]
Clean Bagged: No
FM Approved: No
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Fitting Type: Plug
Material: Plastic
Material Type: Polypropylene
NSF Certified: No