2 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow
2 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 40 PT: 640-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Can be used with either fusion or mechanical seals
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Drainage
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Spigot
- End Connections:
- Socket Weld x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- ZZ9AE90SK