2 in. Threaded Acid Waste Straight and Long Sweep Schedule 40 Polypropylene 90 Degree Elbow

Part #ZZ9ALS90K  |  Item #1445618  |  Manufacturer Part #Z9A-LS90-2

$ 67.00 EACH
(Pricing is for 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9ALS90JItem #1445617Mfr. Part #Z9A-LS90-112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9ALS90KItem #1445618Mfr. Part #Z9A-LS90-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9ALS90MItem #1445619Mfr. Part #Z9A-LS90-3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #ZZ9ALS90PItem #1445620Mfr. Part #Z9A-LS90-4

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 184.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Application: Drainage

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Long Sweep]

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: 40