Zurn Corrosive Waste Drainage
2 in. Threaded Acid Waste Straight and Street Schedule 40 Polypropylene 45 Degree Elbow
Part #ZZ9AE45K | Item #1431751 | Manufacturer Part #Z9A-E45-2
All Sizes
Product Details
- Can be used with either fusion or mechanical seals
Documents
Specifications
ASTM Specifications: ASTM F-1412
Application: [Laboratories, Hospitals, Pharmaceutical]
Clean Bagged: No
Elbow Degree: 45
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: [Straight, Street]
Material: Plastic
Material Type: Polypropylene
Maximum Temperature: 212
NSF Certified: No
Schedule Class: 40