3 in. Mechanical Joint Straight Sealant Plastic Adapter

Part #ZZ9AFAM  |  Item #1393949  |  Manufacturer Part #Z9A-FA-3

$ 72.00 EACH
(Pricing is for 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #ZZ9AFAMItem #1393949Mfr. Part #Z9A-FA-3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 72.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

Application: Acids

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

NSF Certified: No