Zurn Corrosive Waste Drainage
3 in. Polypropylene Coupling
Part #ZZ9ACM | Item #1431790 | Manufacturer Part #Z9A-C-3
$
48.00
EACH
(Pricing is for 3 in)
All Sizes
Product Details
- Can be used with either fusion or mechanical seals
Documents
Specifications
ASTM Specifications: ASTM F-1412
Application: Acids
Clean Bagged: No
Color Finish: White
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Plastic
Material Type: Polypropylene
NSF Certified: No