3 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow

You last purchased this on
 
Zurn Corrosive Waste Drainage

3 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Corrosive Waste Drainage

3 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow

  • Fast #
  • Part #ZZ9AE90SM
  • Item #1431775
  • Manufacturer Part #Z9A-E90S-3
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Can be used with either fusion or mechanical seals
  • Requires Certification

Specifications

ASTM:
ASTM F-1412
Application:
Drainage
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connections:
Socket Weld x Spigot
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
40
Type:
ZZ9AE90SM