Zurn Corrosive Waste Drainage
3 x 1-1/2 in. Flame Retardant Polypropylene Reducing Combination Wye and 45 Degree Elbow with 1/8 Bend
Part #ZZ9AYRBMJ | Item #1431752 | Manufacturer Part #Z9A-YRB-3X112
All Sizes
Product Details
- Can be used with either fusion or mechanical seals
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Factory-wired controls
- Simplified color coded circuitry
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simultaneously wired
Documents
Specifications
ASTM Specifications: ASTM F-1412
Application: [Chemical Waste Drainage, Acids]
Clean Bagged: No
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 1-1/2 in
Fitting Sizes: 3 in x 1-1/2 in
Fitting Type: Reducing
Material: Plastic
Material Type: Flame Retardant Polypropylene
NSF Certified: No