3 x 2 in. Flame Retardant Polypropylene Reducing Combination Wye and 45 Degree Elbow with 1/8 Bend

Part #ZZ9AYRBMK  |  Item #1431753  |  Manufacturer Part #Z9A-YRB-3X2

$ 159.00 EACH
(Pricing is for 3 in x 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in

    Part #ZZ9AYRBKJItem #1431840Mfr. Part #Z9A-YRB-2X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.00 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #ZZ9AYRBMJItem #1431752Mfr. Part #Z9A-YRB-3X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 151.00 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #ZZ9AYRBMKItem #1431753Mfr. Part #Z9A-YRB-3X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 159.00 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #ZZ9AYRBPKItem #1431762Mfr. Part #Z9A-YRB-4X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 235.00 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #ZZ9AYRBPMItem #1431763Mfr. Part #Z9A-YRB-4X3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 237.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Application: [Chemical Waste Drainage, Acids]

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 2 in

Fitting Sizes: 3 in x 2 in

Fitting Type: Reducing

Material: Plastic

Material Type: Flame Retardant Polypropylene

NSF Certified: No