4 in. Polypropylene Cleanout Plug
4 in. Polypropylene Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Use in any fitting as a plug
- Simultaneously wired
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1lb
- Simplified color coded circuitry
- Factory-wired controls
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Acids, Waste
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No