4 in. Socket x Spigot Acid Waste Straight and Street Schedule 40 Polypropylene 90 Degree Elbow

Part #ZZ9AE90SP  |  Item #1431777  |  Manufacturer Part #Z9A-E90S-4

$ 188.00 EACH
(Pricing is for 4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9AE90SJItem #1431772Mfr. Part #Z9A-E90S-112

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 46.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9AE90SKItem #1431774Mfr. Part #Z9A-E90S-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #ZZ9AE90SMItem #1431775Mfr. Part #Z9A-E90S-3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.00 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #ZZ9AE90SPItem #1431777Mfr. Part #Z9A-E90S-4

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 188.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Application: Drainage

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Spigot

End Connections: Socket Weld x Spigot

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight, Street

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: 40

Type: ZZ9AE90SP