4 x 2 in. Polypropylene 45° Reducing Wye

Part #ZZ9AYRPK  |  Item #1431779  |  Manufacturer Part #Z9A-YR-4X2

$ 217.00 EACH
(Pricing is for 4 in x 2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in

    Part #ZZ9AYRKJItem #1431760Mfr. Part #Z9A-YR-2X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.00 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #ZZ9AYRMJItem #1431767Mfr. Part #Z9A-YR-3X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 190.00 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #ZZ9AYRMKItem #1431768Mfr. Part #Z9A-YR-3X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 142.00 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #ZZ9AYRPKItem #1431779Mfr. Part #Z9A-YR-4X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 217.00 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #ZZ9AYRPMItem #1431780Mfr. Part #Z9A-YR-4X3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 225.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals
  • Zinc-plated copper sheath heating elements standard
  • Factory-installed terminal block
  • Factory-wired controls
  • Simplified color coded circuitry
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Aluminum anode rod

Specifications

ASTM Specifications: ASTM F-1412

Application: [Acids, Chemical Drainage]

Clean Bagged: No

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Sizes: 4 in x 2 in

Fitting Type: [45°, Reducing]

Material: Plastic

Material Type: Polypropylene

NSF Certified: No