Zurn Corrosive Waste Drainage
4 x 3 in. Polypropylene 45° Reducing Wye
Part #ZZ9AYRPM | Item #1431780 | Manufacturer Part #Z9A-YR-4X3
$
225.00
EACH
(Pricing is for 4 in x 3 in)
All Sizes
Product Details
- Can be used with either fusion or mechanical seals
- Zinc-plated copper sheath heating elements standard
- Factory-installed terminal block
- Factory-wired controls
- Simplified color coded circuitry
- Bonderized undercoat on cabinet with baked enamel finish
- Meets ASHRAE 90.1 lb
Documents
Specifications
ASTM Specifications: ASTM F-1412
Application: [Acids, Chemical Drainage]
Clean Bagged: No
FM Approved: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 3 in
Fitting Sizes: 4 in x 3 in
Fitting Type: [45°, Reducing]
Material: Plastic
Material Type: Polypropylene
NSF Certified: No