4 x 4 x 3 in. Flame Retardant Polypropylene Reducing Sanitary Tee

Part #ZZ9ATRPM  |  Item #1431843  |  Manufacturer Part #Z9A-TR-4X3

$ 211.00 EACH
(Pricing is for 4 in x 4 in x 3 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 2 in x 1-1/2 in

    Part #ZZ9ATRKJItem #1431813Mfr. Part #Z9A-TR-2X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.00 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #ZZ9ATRMJItem #1431823Mfr. Part #Z9A-TR-3X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.00 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #ZZ9ATRMKItem #1431824Mfr. Part #Z9A-TR-3X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 140.00 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #ZZ9ATRPKItem #1431842Mfr. Part #Z9A-TR-4X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 205.00 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #ZZ9ATRPMItem #1431843Mfr. Part #Z9A-TR-4X3

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 211.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals
  • Zinc-plated copper sheath heating elements standard
  • Factory-installed terminal block
  • Factory-wired controls
  • Simplified color coded circuitry
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Simultaneously wired

Specifications

ASTM Specifications: ASTM F-1412

Application: Chemical Waste Drainage

Clean Bagged: No

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 3 in

Fitting Sizes: 4 in x 4 in x 3 in

Fitting Type: [Reducing, Sanitary]

Material: Plastic

Material Type: Flame Retardant Polypropylene

NSF Certified: No