0 items

Zurn Corrosive Waste Drainage Reducing Polypropylene Acid Waste Combination Wye

ZZ9AYRBK

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Can be used with either fusion or mechanical seals

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
Application
Acids, Drainage
Clean Bagged
No
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
GSA Approved
No
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday