0 items

Zurn Corrosive Waste Drainage Acid Waste Coupling

ZZ9AC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Can be used with either fusion or mechanical seals

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday