0 items

Zurn Corrosive Waste Drainage Z9A-MA Series Male Threaded Acid Waste Straight Polypropylene Adapter

ZZ9AMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Can be used with either fusion or mechanical seals

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1412
Application
Acids, Hospitals, Laboratories, Pharmaceutical
CSA Certified
CSA A112.19, CSA A112.19.5, CSA B125.1
Clean Bagged
No
Collection
Z9A-MA Series
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
212
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday