0 items

Zurn Corrosive Waste Drainage Polyethylene Pressure Pipe

ZZ9PP40NFR10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Pipe for underground use

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Pipe Tubing Size
1-1/2 in
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday