0 items

Zurn Corrosive Waste Drainage Threaded Schedule 40 Polypropylene 90 Degree Elbow

ZZ9ALS90

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Can be used with either fusion or mechanical seals

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday