Z9A-FA Series 1-1/2 in. FNPT Straight Plastic Adapter

Part #ZZ9AFAJ  |  Item #1589198  |  Manufacturer Part #Z9A-FA-112

$ 31.00 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ZZ9AFAJItem #1589198Mfr. Part #Z9A-FA-112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #ZZ9AFAKItem #1393948Mfr. Part #Z9A-FA-2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-1412

Application: [Acids, Chemical Waste Drainage]

CSA Certified: [CSA B125.1, CSA A112.19.5, CSA A112.19]

Clean Bagged: No

Collection: Z9A-FA Series

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

NSF Certified: No