2 in. Straight Poly Flow Glass PVDF Pipe Adapter
Z9A-GA Series 2 in. Straight Poly Flow Glass PVDF Pipe Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The handle ergonomically sloped for easy, smooth swinging
- Precision ground blade edge improves durability
- Can be used with either fusion or mechanical seals
Specifications
- ASTM:
- ASTM F-1412
- Application:
- Acids, Chemical Waste Drainage
- Collection:
- Z9A-GA Series
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene