Z9A-Red 2 x 1-1/2 in. Polypropylene Reducing Bush

Part #ZZ9AREDKJ  |  Item #1431802  |  Manufacturer Part #Z9A-RED-2X112

$ 31.00 EACH
(Pricing is for 2 in x 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in

    Part #ZZ9AREDKJItem #1431802Mfr. Part #Z9A-RED-2X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.00 /EACH
    Added to your cart. View Cart
  • 3 in x 1/2 in

    Part #ZZ9AREDMJItem #1431814Mfr. Part #Z9A-RED-3X112

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.00 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #ZZ9AREDMKItem #1431817Mfr. Part #Z9A-RED-3X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.00 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #ZZ9AREDPKItem #1431829Mfr. Part #Z9A-RED-4X2

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.00 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #ZZ9AREDPMItem #1431831Mfr. Part #Z9A-RED-4X3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 96.00 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #ZZ9AREDUPItem #1893304Mfr. Part #Z9A-RED-6X4

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.00 /EACH
    Added to your cart. View Cart

Product Details

  • Can be used with either fusion or mechanical seals

Specifications

ASTM Specifications: ASTM F-1412

Clean Bagged: No

Collection: Z9A-Red

Color Finish: Red

Color Finish Category: Reds

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

NSF Certified: No