Cumberland Series™ Sensor Bathroom Sink Faucet in Polished Chrome

Part #ZZ6956XLCVF  |  Item #8050372  |  Manufacturer Part #Z6956-XL-CV-F

$ 658.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Zurn Cumberland Series™ Sensor Bathroom Sink Faucet in Polished Chrome / $658.00

Product Details

  • Soft-close operation delivers a quiet, hands-free application
  • Simple installation despite unique exterior
  • Gear-driven operation and ceramic disc cartridge are designed to withstand more than 1M+ cycles
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • Hardwired power meets the demands of high-traffic restrooms.
  • Low- lead compliance meets standard safety regulations.
  • ADA compliant
  • 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1 / CSA B125.1

Application: Commercial

Automatic Shut-Off: Yes

BAA Compliant: No

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Coating: [Polished, Chrome]

Collection: Cumberland Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Height: 6-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Ceramic Disc

Fits Pipe Size: 3/8 in

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 12-89/100 in

IAPMO Listed: Yes

Installation Type: Countertop

Lead Law Compliant: Yes

Low Pressure: 10

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: Yes

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Global

Power Source: Hardwired

Side Spray: No

Sink Material: Brass

Spout Height: 4-1/8 in

Spout Reach: 4-3/8 in

Stream Type: Spray

Supply Lines Included: No

Temperature Range: Up to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: No

Volts: 7.5V

WaterSense Labeled: Yes

Weight: 3.507

cUPC Certified: Yes