Zurn Downspout Nozzle

ZZARB199NH

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative downspout nozzle
  • Flange secures to building to prevent theft of nozzle

SPECIFICATIONS

Color Finish
Plain Bronze
Color Finish Category
Bronze Tones
Depth
5-15/32 in
End Connection 1
No Hub, Threaded
Fits Pipe Size
5 in
Height
5-5/16 in
Material
Bronze

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday