1.28 gpf Elongated Floor Mount Two Piece Toilet in White
EcoVantage® 1.28 gpf Elongated Floor Mount Two Piece Toilet in White
Frequently Purchased Together
Product Details
- 3 in flush valve for powerful flushing
- Siphon-jet design increases flushing power
- High-efficiency 1.28 gpf conserves water
- Extra large footprint simplifies retrofit installations by covering gaps in flooring
- Durable vitreous China resists stains and scratches
- Elongated toilet rim for user comfort and a touch of style
- Chloramine-resistant valve seals and diaphragm
- 1000g map score means the highest possible flush performance
- 3-year limited warranty
- Standard toilet height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Basin Depth:
- 15 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- End Connection 1:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 28 in
- Installation Type:
- Floor Mount
- Length:
- 18 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Sink Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 14-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Weight:
- 83 lb
- Width:
- 30 in